The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DBV-07
Dwyer Instruments Valves - Hydraulic & Pneumatic, DBV Series
Product Description
Brass Ball Valve 600 PSI Full Port
Specifications
Specifications
Body Material
Brass
Connection Type
NPT Female
Connection Size (Inch)
2 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
WE02-EHD00
Dwyer Instruments Valves - Hydraulic & Pneumatic, WE02 Series
MFG Item Number
WE02-EHD00
Product Description
3-Piece NPT SS Ball Valve,
Specifications
Specifications
Body Material
Stainless Steel 316
Connection Type
NPT
Connection Size (Inch)
1 "
DCV25C1D
Dwyer Instruments Valves - Hydraulic & Pneumatic, DCV Series
Product Description
Diaphragm Valve 1In Size Coupling
Specifications
Specifications
Body Material
Aluminum
Orifice Diameter
1 "
Number of Solenoids
1
Supply Voltage
110 VAC
Power Consumption
12 W
Flow Coefficient (cV)
23
Compatible Fluid Type
Filtered and Oil Free Gas
Operating Temperature
-4-185 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
RDCV25C
Dwyer Instruments Valves - Hydraulic & Pneumatic, RDCV Series
Product Description
Diaphragm Valve 1In Size Coupling
Specifications
Specifications
Body Material
Aluminum
Orifice Diameter
1 "
Number of Solenoids
1
Power Consumption
12 W
Flow Coefficient (cV)
23
Compatible Fluid Type
Filtered and Oil Free Gas
Operating Temperature
-4-185 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
RDCV25T
Dwyer Instruments Valves - Hydraulic & Pneumatic, RDCV Series
Product Description
Diaphragm Valve 1In Size NPT
Specifications
Specifications
Body Material
Aluminum
Orifice Diameter
1 "
Number of Solenoids
1
Power Consumption
12 W
Flow Coefficient (cV)
23
Compatible Fluid Type
Filtered and Oil Free Gas
Operating Temperature
-4-185 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
SBSV-S5F1
Dwyer Instruments Valves - Hydraulic & Pneumatic, SBSV-S Series
MFG Item Number
SBSV-S5F1
Product Description
2-Way 316SS Solenoid Valve 3/4In
Specifications
Specifications
Orifice Diameter
0.79 "
Supply Voltage
110 VAC
Flow Coefficient (cV)
7.6
Availability
Order by 5:00 PM ET and your package will ship the same day.
BV2M100
Dwyer Instruments Valves - Hydraulic & Pneumatic, BV2M Series
Product Description
1/4In Two Piece ss Ball Valve
Specifications
Specifications
Body Material
Stainless Steel
Connection Size (Inch)
1/4 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
BV2M102
Dwyer Instruments Valves - Hydraulic & Pneumatic, BV2M Series
Product Description
1/2In Two Piece ss Ball Valve
Specifications
Specifications
Body Material
Stainless Steel
Connection Size (Inch)
1/2 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
BV2M103
Dwyer Instruments Valves - Hydraulic & Pneumatic, BV2M Series
Product Description
3/4In Two Piece ss Ball Valve
Specifications
Specifications
Body Material
Stainless Steel
Connection Size (Inch)
3/4 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
BV2M106
Dwyer Instruments Valves - Hydraulic & Pneumatic, BV2M Series
Product Description
1 1/2In Two Piece ss Ball Valve
Specifications
Specifications
Body Material
Stainless Steel
Connection Type
NPT Female
Connection Size (Inch)
1-1/2 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Valves - Hydraulic & Pneumatic
Manufacturer
Dwyer Instruments
Shopping Options
Hydraulics & Pneumatics Hydraulic and pneumatic equipment are used to control the distribution of fluids. They are also used in power generation applications where electrical motors are too costly, inefficient or unsafe.
Hydraulics rely on pumps to distribute liquid fluids for industrial processes and power generation, and pneumatic systems are powered by pressurized gases. Valves adjust the flow rate of fluids, and pipes carry the material through systems and facilities.
Both systems are widely used in construction, mining, chemical processing, and power generation applications.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved